Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" x 2" PVC Sch. 40 Reducing Tee (Socket)
Magnifying glass
Hover image to zoom

2" x 1-1/2" x 2" PVC Sch. 40 Reducing Tee (Socket)

SKU:
401-257
Rating:
(0)
Q&A:
(0)
2" x 1-1/2" x 2" PVC Sch. 40 Reducing Tee (Socket)
Magnifying glass
Hover image to zoom
$6.47 each
BOX UP & SAVE 12%
$56.80 box of 10
$5.68 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Size: 
2" x 1-1/2" x 2"
2-1/2" x 2-1/2" x 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
2" x 1-1/2" x 2"
Product Highlight: Color
White

Description

–
Note: Image may not reflect actual product

2" x 1-1/2" x 2" PVC Sch. 40 Reducing Tee (Socket)

Specifications
  • Sizes: 2" x 1-1/2" x 2"
  • Connection Type: Socket
  • Material: PVC
  • Color: White
  • Application: Sch. 40
  • Method of Manufacture: Molded
  • Weight: 0.47 lbs
  • Product Type: Reducing Tee

Note: PVC Schedule 40 Tee descriptions = (end) x (end) x (middle). Therefore a 3/4" x 3/4" x 1/2" PVC Schedule 40 Tee has (2) 3/4" End Connections and a 1/2" Middle Connection.

Specs

–
Product Type:

Reducing Tee

Size:

2" x 1-1/2" x 2"

Material:

PVC

Connection Type:

Socket

Application:

Schedule 40

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy