Shop Resideo Sale
Main product image of 3" PVC Sch. 40 90° Sweep Elbow (Socket x Spigot)
Magnifying glass
Hover image to zoom

3" PVC Sch. 40 90° Sweep Elbow (Socket x Spigot)

SKU:
409-030S
Rating:
(0)
Q&A:
(1)
3" PVC Sch. 40 90° Sweep Elbow (Socket x Spigot)
Magnifying glass
Hover image to zoom
$33.13 each
BOX UP & SAVE 10%
$298.10 box of 10
$29.81 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket x Spigot Connection
Product Highlight: Size
3"
Product Highlight: Color
White

Description

–
Note: Image may not reflect actual product

3" PVC Sch. 40 90° Sweep Elbow (Socket x Spigot)

Specifications
  • Size: 3"
  • Material: PVC
  • Color: White
  • Application: Sch. 40
  • Method of Manufacture: Molded
  • Weight: 1.20 lbs
  • Product Type: 90° Sweep Elbow
  • Connection Type: Socket x Spigot

Specs

–
Size:

3"

Elbow:

90 Degree

Material:

PVC

Connection Type:

Socket x Spigot

Application:

Schedule 40

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a typical schedule 40 drain/vent elbow, or this rated for use in pressurized systems?

Asked by Brian 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, Brian. This pvc fitting is a typical schedule 40 used for potable water, chilled water, irrigation, golf course construction, and pool & spa applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy