Apply to be a TradeMaster!
Main product image of 5" PVC Schedule 80 Tee
Magnifying glass
Hover image to zoom

5" PVC Schedule 80 Tee

SKU:
801-050
Rating:
(6)
Q&A:
(2)
5" PVC Schedule 80 Tee
Magnifying glass
Hover image to zoom
$74.64 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Size: 
5"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"5"6"8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
5"
Product Highlight: Color
Gray

Description

–
5" PVC Schedule 80 Tee - Socket x Socket x Socket

Specs

–
Size:

5"

Color:

Gray

Connection Type:

Socket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great Service

Everything went exactly as they said. KATY is GREAT such nice people to work with. If everyone was like the people at Supply House the world would be a fantastic place!!!!
Jim
Morristown, Tenn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

Spears is a great brand
JR
MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Replumbed a wash rack system
Ken
Baltimore
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid choice, fair price

Not much experience with sched 80, but priced well, and all name brand
Brett
UT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid choice, fair price

Not much experience with sched 80, but priced well, and all name brand
Brett
UT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect! Why pay more?

Perfect! Why pay more? SupplyHouse.com did a wonderful job.
Water Man
Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: will this slip over a 6'' pvc tube? If not which will a 6.25''?

Asked by Jay Boy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The ends of 801-528 will fit over a 6" ID PVC tube, and the bull will fit over a 2" ID PVC tube.

Was this review helpful to you?

Q: Would this be for plumbing or electrical?

Asked by Buzz 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The schedule 80 tees are used for plumbing applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy