Apply to be a TradeMaster!
Main product image of 2" x 2" x 1" Schedule 80 Reducing Tee (S x FPT)
Magnifying glass
Hover image to zoom
2" x 2" x 1" Schedule 80 Reducing Tee (S x FPT)
Magnifying glass
Hover image to zoom
$30.61 each
BOX UP & SAVE 10%
$276.70 box of 10
$27.67 each
In Stock
In Stock
Get 7 Wed, Sep 16
Size
2" x 2" x 1"
2" x 2" x 1"2" x 2" x 1-1/2"2" x 2" x 1-1/4"2" x 2" x 1/2"2" x 2" x 1/4"2" x 2" x 3/4"2" x 2" x 4"
Connection Type
Socket x Socket x FNPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Socket x Socket x FNPT Connection
Product Highlight: Size
2" x 2" x 1"
Product Highlight: Color
Gray

Description

  • 2" x 2" x 1"
  • Socket x Socket x FPT
  • Specs

    Size:

    2" x 2" x 1"

    Color:

    Gray

    Connection Type:

    Socket x Socket x FNPT

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy