Apply to be a TradeMaster!
Main product image of 6" x 6" x 4" PVC Schedule 80 Reducing Tee (S x FPT)
Magnifying glass
Hover image to zoom

6" x 6" x 4" PVC Schedule 80 Reducing Tee (S x FPT)

SKU:
802-532
Rating:
(0)
Q&A:
(0)
6" x 6" x 4" PVC Schedule 80 Reducing Tee (S x FPT)
Magnifying glass
Hover image to zoom
$182.46 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
6" x 6" x 4"
6" x 6" x 1"6" x 6" x 1-1/2"6" x 6" x 1-1/4"6" x 6" x 1/2"6" x 6" x 2"6" x 6" x 2-1/2"6" x 6" x 3"6" x 6" x 3/4"6" x 6" x 4"6" x 6" x 5"
Connection Type: 
Socket x FNPT
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x FNPT Connection
Product Highlight: Size
6" x 6" x 4"

Description

–
802-532:
  • 6" x 6" x 4"
  • Socket x Socket x Female Pipe Thread

Specs

–
Size:

6" x 6" x 4"

Connection Type:

Socket x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy