Apply to be a TradeMaster!
Main product image of 2" PVC Schedule 80 EPDM Union 2000 (S x Spig)
Magnifying glass
Hover image to zoom

2" PVC Schedule 80 EPDM Union 2000 (S x Spig)

SKU:
8096-020
Rating:
(0)
Q&A:
(0)
2" PVC Schedule 80 EPDM Union 2000 (S x Spig)
Magnifying glass
Hover image to zoom
$27.61 each
BOX UP & SAVE 10%
$124.20 box of 5
$24.84 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
2"
4"
Connection Type: 
Socket x Spigot

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x Spigot Connection
Product Highlight: Size
2"
Product Highlight: Color
Gray

Specs

–
Size:

2"

Color:

Gray

Connection Type:

Socket x Spigot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy