Apply to be a TradeMaster!
Main product image of 2" PVC Schedule 80 11.25-Degree Elbow
Magnifying glass
Hover image to zoom

2" PVC Schedule 80 11.25-Degree Elbow

SKU:
811-020
Rating:
(0)
Q&A:
(0)
2" PVC Schedule 80 11.25-Degree Elbow
Magnifying glass
Hover image to zoom
$14.38 each
BOX UP & SAVE 11%
$128.60 box of 10
$12.86 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
2"
Product Highlight: Angle
11.25°

Specs

–
Size:

2"

Angle:

11.25°

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC Schedule 80 45° Elbow
SKU: 817-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy