Apply to be a TradeMaster!
Main product image of 1" PVC Schedule 80 90-Degree Street Elbow (MIPT x FIPT)
Magnifying glass
Hover image to zoom

1" PVC Schedule 80 90-Degree Street Elbow (MIPT x FIPT)

SKU:
812-010
Rating:
(3)
Q&A:
(1)
1" PVC Schedule 80 90-Degree Street Elbow (MIPT x FIPT)
Magnifying glass
Hover image to zoom
$10.98 each
BOX UP & SAVE 13%
$477.00 box of 50
$9.54 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MIPT x FIPT Connection
Product Highlight: Size
1"

Description

–
1" PVC Schedule 80 90° Street Elbow (MIPT x FIPT)

Specs

–
Size:

1"

Connection Type:

MIPT x FIPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1" PVC Schedule 80 Tee (FPT)
SKU: 805-010

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent selection of products

Last minute add to existing order no problem TY
RMY
Memphis
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Fitting

No issues. Great service and fast delivery.
matto
Rogue Valley, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Always have the hard to find parts in stock with fast shipping!
CKY
CLE
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be used for potable water. I would like to use it to transition from a stainless water softener bypass valve. Thanks

Asked by Thomas 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Thomas. This is made of SCH 80 PVC and can be used in a potable water system, as it is lead free.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy