Apply to be a TradeMaster!
Main product image of 6" PVC Schedule 80 22.5-Degree Elbow
Magnifying glass
Hover image to zoom

6" PVC Schedule 80 22.5-Degree Elbow

SKU:
816-060
Rating:
(2)
Q&A:
(0)
6" PVC Schedule 80 22.5-Degree Elbow
Magnifying glass
Hover image to zoom
$98.12 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Size: 
6"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"6"8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
6"

Specs

–
Size:

6"

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Store

I was not able to find these fittings anywhere else. I was able to finish my project. Thank You!
Paul
Sonoma Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I definitely buy from SupplyHouse again.

The product worked beyond expectations and the people are friendly and knowledgeable.
Bob
Pueblo, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy