Apply to be a TradeMaster!
Main product image of 6" GFPVC Sch. 80 Van Stone Split Flange Ring w/ 2 Halves
Magnifying glass
Hover image to zoom

6" GFPVC Sch. 80 Van Stone Split Flange Ring w/ 2 Halves

SKU:
854-060-1S
Rating:
(0)
Q&A:
(0)
6" GFPVC Sch. 80 Van Stone Split Flange Ring w/ 2 Halves
Magnifying glass
Hover image to zoom
$105.02 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Size: 
6"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"5"6"8"
Material: 
GLPVC
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
GLPVC
Product Highlight: Size
6"
Product Highlight: Color
Gray

Specs

–
Size:

6"

Product Type:

Flange

Material:

GLPVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy