Apply to be a TradeMaster!
Main product image of 3" Threaded CLIC Top Pipe Clamp
Magnifying glass
Hover image to zoom

3" Threaded CLIC Top Pipe Clamp

SKU:
CLIC-030
Rating:
(0)
Q&A:
(0)
3" Threaded CLIC Top Pipe Clamp
Magnifying glass
Hover image to zoom
$66.94 each
In Stock
In Stock
Get 3 Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Polyamide
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Color
Gray

Description

–
Features:
  • Excellent Chemical Resistance
  • Pure Polyamide Construction UV Resistant
  • For Indoor or Outdoor Installation
  • Excellent Protection for Plastic Piping - No Sharp Edges
  • Corrosion Resistant
  • High Impact Strength & Flexibility
  • UL 94 HB Flammability Rating

Specs

–
Size:

3"

Connection Type:

Threaded

Color:

Gray

Material:

Polyamide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy