Apply to be a TradeMaster!
Main product image of 1/2" IPS Light Gray Pipe Clamp
Magnifying glass
Hover image to zoom

1/2" IPS Light Gray Pipe Clamp

SKU:
CLIC2-005
Rating:
(0)
Q&A:
(0)
1/2" IPS Light Gray Pipe Clamp
Magnifying glass
Hover image to zoom
$3.76 each
BOX UP & SAVE 10%
$339.00 box of 100
$3.39 each
In Stock
In Stock
Get 181 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" IPS, 1/2"
Product Highlight: Finish
Plain

Description

–
Product Features
  • For Use With: 1/2" IPS Pipe
  • Material: Copolymer
  • Type: IPS & CTS Pipe Hanger
  • Color: Light Gray
  • Connection: Pipe Clamp
  • Molded
  • Working Temperature: -40 to 230 F Long-term
  • Excellent Chemical Resistance
  • Hinges allow installation down to -13 F
  • High low-temperature impact strength
  • High flexibility at both low and high temperatures
  • UL 94 flammability rating
  • Compact Design- 1 piece = space saving/no loss of screws
  • Smooth surface: Allows pipe expansion/contractions lengthwise
  • Slotted holes for accurate fixation: For position adjustments
  • Safety Lock allows for wide clamping range, high loading capacity with a secure hold, and easy to open
  • Strong swivel joints
  • Flexible Jaws
  • No corrosion
  • Electromagnetically neutral
  • Noise absorbing
  • Recyclable plastics
  • Halogen-free, CFC free

Specs

–
Product Type:

Pipe Clamp

Size:

1/2" IPS

1/2"

Finish:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy