Apply to be a TradeMaster!
Main product image of 1/4"-20 Male x 3/8"-16 Female Stainless Steel Flange Nut Mounting Flange Adapter
Magnifying glass
Hover image to zoom

1/4"-20 Male x 3/8"-16 Female Stainless Steel Flange Nut Mounting Flange Adapter

SKU:
FA-102CLIC
Rating:
(0)
Q&A:
(0)
1/4"-20 Male x 3/8"-16 Female Stainless Steel Flange Nut Mounting Flange Adapter
Magnifying glass
Hover image to zoom
$16.74 each
BOX UP & SAVE 8%
$154.00 box of 10
$15.40 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1/4", 3/8"
Product Highlight: Thread Type
Male x Female Thread Type

Description

–
Flange Nut Mounting Adapter - Stainless Steel

1/4"-20 Male to 3/8"-16 Female Adapter
Adapts CLIC Flange Nut to 3/8"-16 threaded rod, stud or bolt connection

Specs

–
Type:

Adapter

Size:

1/4"

3/8"

Thread Type:

Male x Female

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy