Apply to be a TradeMaster!
Main product image of 1/4"-20 Stainless Steel Mounting Flange Nut
Magnifying glass
Hover image to zoom

1/4"-20 Stainless Steel Mounting Flange Nut

SKU:
FN-101CLIC
Rating:
(0)
Q&A:
(0)
1/4"-20 Stainless Steel Mounting Flange Nut
Magnifying glass
Hover image to zoom
$1.07 each
BOX UP & SAVE 7%
$24.75 box of 25
$0.99 each
In Stock
In Stock
Get 5 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1/4"

Description

–
1/4"-20 Mounting Flange Nut

Fits All CLIC® TOP & CLIC® Hangers
Fits Hanger Base to provide 1/4"-20 threaded rod, stud or bolt connection

Specs

–
Type:

Nut

Size:

1/4"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy