Apply to be a TradeMaster!
Main product image of 4" PVC Sch. 80 Pipe Extender (Pipe O.D. Spigot x Pipe I.D. Spigot)
Magnifying glass
Hover image to zoom

4" PVC Sch. 80 Pipe Extender (Pipe O.D. Spigot x Pipe I.D. Spigot)

SKU:
S0801-40F
Rating:
(14)
Q&A:
(0)
4" PVC Sch. 80 Pipe Extender (Pipe O.D. Spigot x Pipe I.D. Spigot)
Magnifying glass
Hover image to zoom
$178.31 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
  • Allows Difficult Broken Pipe Repair To Be Made Easily
  • Fabricated, Non-Pressure Rated

Specs

–
Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.71 out of 14 reviews
92% would recommend this product
4.71
out of 14 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

Excellent product providing a fix to a difficult problem

Plumber cut 2" rough drain line too short during shower base install. We needed an additional 1.5" to properly connect the drain assembly. This fitting fit perfectly into the 2" Schedule 40 drain line. Just prime and glue into place. Shipped quickly, high quality product that was able to resolve a frustrating issue.
VS

Most Liked Negative Review

Did not receive the correct part.

I did a ton of research to find the part I needed to make my fix. A schedule 40 3/4 pipe extender has one end that fits snuggly inside the 3/4 pipe (that can be solvent welded) and the opposite end is 3/4 pipe. That's not what I received.
Showing 1-10 of 14 reviews

I would buy from here again

Fast shipping and reasonable prices
Diy
Fullterton, ca
28 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One time purchase of item. Pleased with purchase.

Great little product for repairing 3/4" PVC pipes.
Avery
Glendale, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did not receive the correct part.

I did a ton of research to find the part I needed to make my fix. A schedule 40 3/4 pipe extender has one end that fits snuggly inside the 3/4 pipe (that can be solvent welded) and the opposite end is 3/4 pipe. That's not what I received.
MSfixit
Mississippi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised.

Worked perfect, used for pvc pipe that snapped off in concrete
Jim
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great solution

Customer made a mistake a had the bell of a fitting right on top of concrete slab which needed to be cut off. This fitting fit inside a 3" ABS pipe which saved me from jackhammering out the concrete around fitting.
GVpropertyguy
Arizona
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works well for difficult repairs

Used this product in a area that i could not use a hub saver
CP
Ithaca NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use this company again

Your site was reasonably easy to use for a hard to find part. I didn't know what it was called or if it even exsisted. I know it's hard to find as I need 1 more to finish the project and most local places don't know what I'm talking about.
Don
Covina CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A must for easy pvc repairs

great for repairs
fixer
Pflugerville TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product providing a fix to a difficult problem

Plumber cut 2" rough drain line too short during shower base install. We needed an additional 1.5" to properly connect the drain assembly. This fitting fit perfectly into the 2" Schedule 40 drain line. Just prime and glue into place. Shipped quickly, high quality product that was able to resolve a frustrating issue.
Rich
NY, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needed a piece I could not find a local stores

I waned to add a powered vent to my cellar, it had a 4" PVC pipe set in the concrete for a static vent, I used the 4" extender to tie into the pipe and add connections to install the fan. My cellar is now dry and no more musty odor.
Glen
Oklahoma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy