Apply to be a TradeMaster!
Main product image of 1-1/4" SCH 40 PVC Compression Swing Check Valve (White)
Magnifying glass
Hover image to zoom

1-1/4" SCH 40 PVC Compression Swing Check Valve (White)

SKU:
S1500-12
Rating:
(0)
Q&A:
(0)
1-1/4" SCH 40 PVC Compression Swing Check Valve (White)
Magnifying glass
Hover image to zoom
$41.25 each
BOX UP & SAVE 8%
$455.40 box of 12
$37.95 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
1-1/4"
Product Highlight: Color
White

Specs

–
Size:

1-1/4"

Connection Method:

Compression

Connection Type:

Compression x Compression

Color:

White

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy