Apply to be a TradeMaster!
Main product image of 4" SCH 40 PVC Compression Swing Check Valve (Clear)
Magnifying glass
Hover image to zoom

4" SCH 40 PVC Compression Swing Check Valve (Clear)

SKU:
S1500C40
Rating:
(0)
Q&A:
(0)
4" SCH 40 PVC Compression Swing Check Valve (Clear)
Magnifying glass
Hover image to zoom
$245.30 each
BOX UP & SAVE 8%
$451.36 box of 2
$225.68 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
4"
Product Highlight: Color
Clear

Description

–
**Image may not represent actual product.**

4" SCH 40 PVC Compression Swing Check Valve (Clear)

Specs

–
Size:

4"

Connection Method:

Compression

Connection Type:

Compression x Compression

Color:

Clear

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy