The Day Savers – A National Tradesmen Day Contest
Main product image of 1" PVC Utility Swing Check Valve, EPDM (Socket)
Magnifying glass
Hover image to zoom

1" PVC Utility Swing Check Valve, EPDM (Socket)

SKU:
S1520-10
Rating:
(1)
Q&A:
(0)
1" PVC Utility Swing Check Valve, EPDM (Socket)
Magnifying glass
Hover image to zoom
$27.95 each
BOX UP & SAVE 11%
$497.80 box of 20
$24.89 each
In Stock
In Stock
Get 9 Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Size
1"
Product Highlight: Color
White

Description

Spears Utility Swing Check and spring assisted Utility Spring Check Valves offer a compact, high performance check valve for Landscape & Irrigation, Pool & Spa, Aquaculture, OEM and many general purpose applications. These maintenance free sealed units feature long-life EPDM elastomer seats with weighted disc for full-flow with minimal restriction and positive shutoff. Produced from PVC White or PVC Clear material with Socket, Threaded or SR Thread end connectors.

Swing check valves are designed for horizontal installations, but may be installed in up-flow only vertical position. Check valves MUST be installed with the valve's FLOW arrow pointing in the direction of the flow. Do not install valve upside down. Flow velocity should not exceed 5 ft./sec. Minimum opening pressure less than 0.5 psi.

Features:
  • Engineered for Maximum Flow, Quick Response & Positive Shutoff
  • Excellent for Pool & Spa, OEM and General Purpose Applications
  • Compact, Space-Saving Design
  • PVC White or Clear Sealed Unit
  • All Plastic Construction – No Metal Parts
  • Angled Seat and Weighted Flapper for Low-Pressure Seal
  • High Grade EPDM Seat
  • Suitable for Horizontal or Vertical Up-flow Installations
  • NSF Certified for Potable Water Use.

Specs

Size:

1"

Connection Type:

Socket x Socket

Connection Method:

Socket

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" PVC SCH 40 Male Adapter
SKU: 436-010

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect

My supply house didn't carry this part. He told me to check supplyhouse.com. You had the part I needed. The price was great. Delivery was outstanding. Great service all around
Bill
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy