Apply to be a TradeMaster!
Main product image of 3" PVC Threaded Utility Swing Check Valve (White)
Magnifying glass
Hover image to zoom

3" PVC Threaded Utility Swing Check Valve (White)

SKU:
S1520-30F
Rating:
(1)
Q&A:
(0)
3" PVC Threaded Utility Swing Check Valve (White)
Magnifying glass
Hover image to zoom
$81.92 each
BOX UP & SAVE 8%
$301.48 box of 4
$75.37 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
3"
Product Highlight: Color
White

Description

–
3" PVC Utility Swing Check Valve (Threaded)

Specs

–
Size:

3"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Color:

White

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Exceeded my expectations

My house was built with a dual sewer pump system about 21 years ago. The system included a couple of iron check valves that had rusted through. I rebuilt the entire system and used these Spears PVC check valves to replace iron ones that were used initially. The system looks great and I expect another 20+ years of service with the new components.
Diego
San Diego
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy