Apply to be a TradeMaster!
Main product image of 6" PVC Utility Swing Check Valve, EPDM (Socket)
Magnifying glass
Hover image to zoom

6" PVC Utility Swing Check Valve, EPDM (Socket)

SKU:
S1520-60
Rating:
(0)
Q&A:
(0)
6" PVC Utility Swing Check Valve, EPDM (Socket)
Magnifying glass
Hover image to zoom
$245.84 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Size
6"
Product Highlight: Color
White

Description

–
Note: Image depicts 1-1/4" valve. Actual valve size is 6"

Spears Utility Swing Check and spring assisted Utility Spring Check Valves offer a compact, high performance check valve for Landscape & Irrigation, Pool & Spa, Aquaculture, OEM and many general purpose applications. These maintenance free sealed units feature long-life EPDM elastomer seats with weighted disc for full-flow with minimal restriction and positive shutoff. Produced from PVC White with Socket end connectors.

Swing check valves are designed for horizontal installations, but may be installed in up-flow only vertical position. Check valves MUST be installed with the valve's FLOW arrow pointing in the direction of the flow. Do not install valve upside down. Flow velocity should not exceed 5 ft./sec. Minimum opening pressure less than 0.5 psi.

Features:
  • Engineered for Maximum Flow, Quick Response & Positive Shutoff
  • Excellent for Pool & Spa, OEM and General Purpose Applications
  • Compact, Space-Saving Design
  • All Plastic Construction – No Metal Parts
  • Angled Seat and Weighted Flapper for Low-Pressure Seal
  • High Grade EPDM Seat
  • Suitable for Horizontal or Vertical Up-flow Installations
  • NSF Certified for Potable Water Use.

Specs

–
Size:

6"

Connection Method:

Socket

Connection Type:

Socket x Socket

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy