Apply to be a TradeMaster!
Main product image of 1-1/2" PVC Socket Utility Swing Check Valve (Clear)
Magnifying glass
Hover image to zoom

1-1/2" PVC Socket Utility Swing Check Valve (Clear)

SKU:
S1520C15
Rating:
(0)
Q&A:
(0)
1-1/2" PVC Socket Utility Swing Check Valve (Clear)
Magnifying glass
Hover image to zoom
$38.91 each
BOX UP & SAVE 8%
$429.60 box of 12
$35.80 each
In Stock
In Stock
Get 12 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Size
1-1/2"
Product Highlight: Color
Clear

Description

–
**Image may not represent actual product.**

1-1/2" PVC Socket Utility Swing Check Valve (Clear)

Specs

–
Size:

1-1/2"

Connection Method:

Socket

Connection Type:

Socket x Socket

Color:

Clear

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy