Apply to be a TradeMaster!
Main product image of 4" PVC Utility Spring Check Valve
Magnifying glass
Hover image to zoom

4" PVC Utility Spring Check Valve

SKU:
S1580-40
Rating:
(0)
Q&A:
(1)
4" PVC Utility Spring Check Valve
Magnifying glass
Hover image to zoom
$182.46 each
In Stock
In Stock
Get 3 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Size
4"

Description

–
Spears Utility Swing Check and spring assisted Utility Spring Check Valves offer a compact, high performance check valve for Landscape & Irrigation, Pool & Spa, Aquaculture, OEM and many general purpose applications.These maintenance free sealed units feature long-life EPDM elastomer seats with weighted disc for full-flow with minimal restriction and positive shutoff. Spring assisted "Spring Check" model incorporates a positive-pressure spring to assist in valve closing without slamming. Produced from PVC White or PVC Clear material with Socket, Threaded or SR Thread end connectors.

Swing check valves are designed for horizontal installations, but may be installed in up-flow only vertical position. Check valves MUST be installed with the valve's FLOW arrow pointing in the direction of the flow. Do not install valve upside down. Flow velocity should not exceed 5 ft./sec. Minimum opening pressure less than 0.5 psi.

Features:
  • Spring Assisted Spring Check Model Option for Positive Closing.
  • Chemical & Corrosion Resistant PVC White.
  • No Metal Parts on Swing Check.
  • Maintenance Free Sealed Unit in a Compact Space Saving Design.
  • Engineered for Maximum Flow, Quick Response & Positive Shutoff.
  • Long-Life, High Grade EPDM Seat with Weighted Disc.
  • Sizes 1/2"-8" Pressure Rated to 150 PSI @ 73°F Full-Flow(open) and 75 PSI
  • Suitable for either Horizontal or Vertical Up-flow Installations and Vacuum Service.
  • NSF Certified for Potable Water Use.
  • Silicone-Free Assembly.

Specs

–
Size:

4"

Connection Method:

Socket

Connection Type:

Socket x Socket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the length of this check valve?

Asked by Stephen 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The S1580-40 is 10-1/6" Long

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy