Apply to be a TradeMaster!
Main product image of 1" Threaded Clear PVC Utility Swing Check Valve
Magnifying glass
Hover image to zoom

1" Threaded Clear PVC Utility Swing Check Valve

SKU:
S1720C10F
Rating:
(1)
Q&A:
(0)
1" Threaded Clear PVC Utility Swing Check Valve
Magnifying glass
Hover image to zoom
$45.99 each
In Stock
In Stock
Get 8 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1-1/2"
Product Highlight: Color
Clear

Description

–
Spears Utility Swing Check and spring assisted Utility Spring Check Valves offer a compact, high performance check valve for Landscape & Irrigation, Pool & Spa, Aquaculture, OEM and many general purpose applications.These maintenance free sealed units feature long-life EPDM elastomer seats with weighted disc for full-flow with minimal restriction and positive shutoff. Produced from PVC White or PVC Clear material with Socket, Threaded or SR Thread end connectors.

Swing check valves are designed for horizontal installations, but may be installed in up-flow only vertical position. Check valves MUST be installed with the valve's FLOW arrow pointing in the direction of the flow. Do not install valve upside down. Flow velocity should not exceed 5 ft./sec. Minimum opening pressure less than 0.5 psi.

Features:
  • Engineered for Maximum Flow, Quick Response & Positive Shutoff
  • Excellent for Pool & Spa, OEM and General Purpose Applications
  • Compact, Space-Saving Design
  • PVC White or Clear Sealed Unit
  • All Plastic Construction – No Metal Parts
  • Angled Seat and Weighted Flapper for Low-Pressure Seal
  • z High Grade EPDM Seat
  • Suitable for Horizontal or Vertical Up-flow Installations
  • NSF Certified for Potable Water Use.

Specs

–
Size:

1-1/2"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Color:

Clear

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Show Stopper

It is one thing to know how it work another to see it. Excellent training tool as well, field trainee installed one backwards and knowing it was easy enough to reverse I let it go. In this particular application there were 2-lines with alternating supplies. During testing zone-1 flapper opened shut down and restart zone-2 blocked the flow. Even after telling him twice to follow the arrows he still put one in backwards. At this point it clicked to follow the flow and watch the arrows. Homeowner thought this was the best part almost mesmerized watch the zones shift and the verifying flow from one zone to the other.
MTG
Northern VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy