Apply to be a TradeMaster!
Main product image of 2" PVC Socket Utility Spring Check Valve (White)
Magnifying glass
Hover image to zoom

2" PVC Socket Utility Spring Check Valve (White)

SKU:
S1780-20
Rating:
(0)
Q&A:
(0)
2" PVC Socket Utility Spring Check Valve (White)
Magnifying glass
Hover image to zoom
$86.28 each
Backorder
Backorder
Get it Tue, Sep 8 - Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Size
2"
Product Highlight: Color
White

Specs

Size:

2"

Connection Method:

Socket

Connection Type:

Socket x Socket

Color:

White

Material:

PVC

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy