Apply to be a TradeMaster!
Main product image of Blue 75 Thread Sealant (4 oz.)
Magnifying glass
Hover image to zoom

Blue 75 Thread Sealant (4 oz.)

SKU:
SB75-005
Rating:
(6)
Q&A:
(0)
Blue 75 Thread Sealant (4 oz.)
Magnifying glass
Hover image to zoom
$14.28 each
In Stock
In Stock
Get 21 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.

Description

–
Features:
  • Non-hardening, lubricating anti-freeze formulation
  • Safe, non-toxic, lead and silicone free
  • Non-corrosive, non-conductive
  • Specially designed for Spears threaded fittings and valves
  • Suitable for use in connecting other metallic fittings or valves to PVC or CPVC fittings or valves
  • Not for use with compressed air or gas

Specs

–
Volume:

4 oz.
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
You May Also Need

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

All dried up

Product was all dried up in the container - unable to ev.n stir per instructions!
Bob
Prescott, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blue 75 Sealant - Good to the last Drip

This thread sealant is made by a PVC manufacturer for professional PVC installers. After unsuccessfully trying teflon tape and other sealants to eliminate a nagging drip at my threaded PVC connections, I consulted a friend who works on an industrial treatment plant who recommended Spears Blue 75 sealant. I figure someone who is constantly installing/repairing PVC piping where leaks are not acceptable and long term durability is a must would know what to use and he was right. No more leaks. Just be sure to wear gloves when working with the sealant. It stains hands pretty good. I couldn't find the product anywhere locally so luckily found SupplyHouse on line. SH processed my order quickly and couldn't be happier with their service.
Chris D
East Bay Area, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No leaks!

The product worked well for a PVC sprinkler valve system I constructed, Before using Blue 75, I tried Teflon tape and another sealant. Both of these failed to prevent leaks.
Gordon
Sacramento, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sealant works well

I could not find a proper thread sealant locally, so I found it at Supply House. Used it twice on threaded pvc pipe and it has done the job.
Joe the plumber
Gilbert, SC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

only sealant to use on plastic

Good product
Bullwinkle
New Orleans
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top quality products

The best manufacturer for plastic fittings
Bullwinkle
New Orleans, LA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?