Apply to be a TradeMaster!
Main product image of Condenser Needle
Magnifying glass
Hover image to zoom
Condenser Needle
Magnifying glass
Hover image to zoom
$254.60 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The patented Condenser Needle® coil cleaning tool (Patent #9,676,007) is perfect for condenser coil cleaning, if you have access to water. It quickly blasts dirt, debris and grime from condenser coils without damaging sensitive fins. Designed to clean condenser coils from the front and back, the Condenser Needle attaches to a standard water hose and comes with everything you need to get started. This condenser coil cleaning wand delivers a unique 90° spray pattern of water and chemical cleaner – up to 3 gallons per minute. The water pressure won’t damage delicate fins and the spray angle virtually eliminates electrical trips and shorts – a common issue with power washers and spray attachments. Plus, its low profile wand slips through the top grates of most condensers, saving time from removing the top of the unit. Condenser Needle also includes an adjustable chemical injection hose for use with SpeedyFoam®, an acid free, biodegradable foaming coil cleaner concentrate or other non-caustic, alkaline coil cleaners. Its super-foaming action captures and lifts even the most stubborn dirt and grime for superior results. Now with the Condenser Needle from SpeedClean, cleaning condenser coils is fast, easy, and efficient.

Product Applications
  • Rooftop AC Condenser Coil Cleaning
  • Residential AC Condenser Coil Cleaning
  • Refrigerated Vehicle Condenser Coil Cleaning

Product Features
  • 36"(l) x 3/8"(w) grade aluminum wand with commercial grade fittings.
  • Connects to standard 3/4" garden hose.
  • Force dirt and debris from condenser units back in the direction it entered – a proven technique for increasing coil cleaning and system efficiency.
  • 90° unique spray pattern and 3 gallon per minute flow blasts dirt and grime, won’t damage fins and virtually eliminates electrical tripping issues.
  • Fits easily through the top of most condenser units, no more hassling to remove the top of the unit.

Specs

–
Type:

Cleaning Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy