Apply to be a TradeMaster!
Main product image of 5 Tool Flaring SPIN Set (1/4", 3/8", 1/2", 5/8" , 3/4")
Magnifying glass
Hover image to zoom

5 Tool Flaring SPIN Set (1/4", 3/8", 1/2", 5/8" , 3/4")

SKU:
F5000
Rating:
(3)
Q&A:
(0)
5 Tool Flaring SPIN Set (1/4", 3/8", 1/2", 5/8" , 3/4")
Magnifying glass
Hover image to zoom
$79.30 each
In Stock
In Stock
Get 1 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/8", 1/2", 5/8", 3/4"

Description

–
STANDARD SET: This 5-pieces SPIN FLARING TOOLS set will easily cover your base in the most cases, and is meant for making flares on 1/4” up to 3/4” copper tubes.

Specs

–
Product Type:

Flaring Tool

Size:

1/4"

3/8"

1/2"

5/8"

3/4"
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
You May Also Need

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Maybe because its new to me im not so good at it.

1/4/ and 3/8 worked well, 1/2" giving me trouble, not sure of the cause, but it seems like it needs 3 flaring flutes instead of 2. I paid close attention to operating parameters, i think some type of restraining device is in order for 1/2" and up, maybe a flaring tool clamp will fill the tool, i find i have trouble holding the work stationary will operating the spin flaring tool in the larger diameters, especially when the piece to be flared is shorter and not in a fixed position.
turkeyinthestraw
usa
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A lot faster than I thought it would be.

I blinked and the tool finished.(1/2" OD). If you do any kind of flare fitting for work buy this.
Sampson
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, recommending to other techs

Very easy to make a perfect flare each time.
Jimmy
Orlando, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?