Shop Resideo Sale
Main product image of Orbital Flare, 3/16" to 3/4"
Magnifying glass
Hover image to zoom

Orbital Flare, 3/16" to 3/4"

SKU:
1838952
Rating:
(7)
Q&A:
(1)
Orbital Flare, 3/16" to 3/4"
Magnifying glass
Hover image to zoom
$152.29 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8", 3/16", 5/16", 1/2", 3/4", 3/8", 1/4"

Description

–
The hilmor Orbital Flare was designed to produce quality flares – again and again. It has an off-center mounted cone that spins on an axis to make sure it uniformly shapes the tube. Plus, it’s equipped with the kind of features you need – a spring-loaded block to firmly grip the tube, a tube-stop arrow for precise height and positioning (goodbye, nickel), and ball detents for easy flaring yoke alignment. It even has a clutch mechanism that stops the flaring when the job is done to eliminate cracking the tube.

Tube Sizes:
  • 3/16”, 1/4”, 5/16”, 3/8”, 1/2”, 5/8” and 3/4” tube sizes

Specs

–
Product Type:

Flaring Tool

Size:

5/8"

3/16"

5/16"

1/2"

3/4"

3/8"

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.29 out of 7 reviews
67% would recommend this product
4.29
out of 7 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
14%
3 star
29%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Quality tool

Nice tool, well made
HVAC tech
Boston
1 years ago
Was this review helpful to you?

Not a bad product

Overall the tool is good quality. However the sliding tab that helps place the tubing in the correct spot for the flare to come out to the correct diameter is a loose / sloppy fit on the tool and will allow the tubing to be placed in various of distances from the block. I purchased this tool specifically to use the sliding tab to end up with more accurate flare diameters.
Bob
Northern California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this tool again

Every time you make art with this tool
Toni
Bronx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely worth the money

Worth every penny! This makes perfect flares every time! I'd rather pay for this flare tool than go on a call back, lose money by having to weight in a new charge and then wonder if the customer questions our abilities. I love Hilmor tools!! I'll pay extra for quality
Finger Lakes Refrigeration & Air Conditi
Upstate NY
5 years ago
Was this review helpful to you?

What a clean flare!

This product is now on all my vehicles!
Hansen's hvac / metrology llc
New york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth the money

This thing is just about fail proof. A bit awkward when releasing a 1/4 flair. Used it for 2 installations of 3 zone mini splits
edc
21158
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/8 copper slips

Got the linesets with the units they appear to be from linesetsinc. 3/8 slips through. If I had known the smaller line sizes 3/8 and smaller I wouldn't have bought them.
Ben
Az
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this make flare for 410a ref.?

Asked by don 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it does.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy