| Connection Type: | Flanged x Flanged |
|---|---|
| Product Type: | Dirt Eliminator Air Eliminator |
| Size: | 2" |
| Max Pressure (PSI): | 150 |
| Type: | Non-Magnetic |
| Connection Method: | Flanged |
| Material: | Steel |
| Application: | Heating |
| Max Temp (F): | 270°F |
The face to face measurement on this air and dirt separator is 20.6 ".