Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Air Eliminators
Spirotherm Combination Air & Dirt Eliminators
1-1/2" Spirovent Quad-2 Air Eliminator (Sweat)
Brand:
Spirotherm
SKU:
VDX150-SW
Rating:
(0)
Q&A:
(0)
Hover image to zoom
VDX150-SW has been discontinued
Discontinued January 3, 2022
This product was discontinued by the manufacturer.
MANUALS (3)
Product Overview
Submittal Sheet
Install Instructions
Product Overview
Submittal Sheet
Install Instructions
Direct Replacement:
1-1/2" Spirovent Quad-2 Air Eliminator (Sweat)
Brand:
Spirotherm
SKU:
VDX-150-SWM
(1)
Backorder
Get it
Wed, Dec 23 - Tue, Jan 26
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
C x C Connection
Brass
1-1/2"
150 MAX PSI
270°F Max Temp
Description
–
Specifications:
Body - Brass
Vent Head - Brass
Float - Non-Ferrous
Seal - Viton
O-Ring - Viton
Coalescing Medium - Copper
Max. Working Pressure - 150 psig
Max. Operating Temperature - 270 Deg F
Specs
–
Application:
Heating
Product Type:
Air Eliminator
Size:
1-1/2"
Connection Type:
C x C
Connection Method:
Sweat
Max Pressure (PSI):
150
Max Temp (F):
270°F
Material:
Brass
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video