Apply to be a TradeMaster!
Main product image of 1-1/2" Spirovent Quad-2 Air Eliminator (Sweat)
Magnifying glass
Hover image to zoom

1-1/2" Spirovent Quad-2 Air Eliminator (Sweat)

SKU:
VDX-150-SWM
Rating:
(1)
Q&A:
(0)
1-1/2" Spirovent Quad-2 Air Eliminator (Sweat)
Magnifying glass
Hover image to zoom
$718.62 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Size: 
1-1/2"
Connection Type: 
C x C
FNPT x FNPT
This item replaces: VDX150-SW

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp

Description

–
1-1/2" Spirovent Quad-2 Air Eliminator (Sweat)

Product Specifications:
  • Body - Brass
  • Vent Head - Brass
  • Float - Non-Ferrous
  • Seal - Viton
  • O-Ring - Viton
  • Coalescing Medium - Copper
  • Max. Working Pressure - 150 psig
  • Max. Operating Temperature - 270 Deg F

Specs

–
Product Type:

Air Eliminator

Dirt Eliminator

Hydraulic Separator

Application:

Heating

Size:

1-1/2"

Connection Method:

Sweat

Connection Type:

C x C

Max Pressure (PSI):

150

Max Temp (F):

270°F

Material:

Brass

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Exactly what I needed and quickly shipped so we could complete the project
Tinman
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy