Apply to be a TradeMaster!
Main product image of 2-1/2" Spirovent Quad Steel Air Eliminator & Dirt Separator (Flanged)
Magnifying glass
Hover image to zoom

2-1/2" Spirovent Quad Steel Air Eliminator & Dirt Separator (Flanged)

SKU:
VDX250-FA
Rating:
(0)
Q&A:
(0)
2-1/2" Spirovent Quad Steel Air Eliminator & Dirt Separator (Flanged)
Magnifying glass
Hover image to zoom
$5,749.73 each
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18

Lift Gate

–
This product weighs 119 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Steel
Product Highlight: Size
2-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp

Description

–
The Spirovent Quad VDX combines the features and benefits of the industry leading Spirovent air eliminator and Spirotrap dirt separator with a center chamber between the four nozzles. Used primarily as a hydraulic separator in a low loss header design, it is available in brass from 1" through 2" and steel through 12".

Benefits
  • Integral brass, float-operated venting mechanism with Viton seal
  • No bypass, isolating valves or replacement filters to clog and reduce flow
  • Two full-flow operating functions plus hydraulic balance in a low loss header
  • Dirt can be flushed while the system is in full operation
  • Quiet operation
  • Minimum pressure drop; always constant
  • Increased component life
  • Reduced oxygen-based corrosion and pump cavitation
  • Provides optimum heat transfer

Specs

–
Product Type:

Hydraulic Separator

Air Eliminator

Dirt Eliminator

Size:

2-1/2"

Max Temp (F):

270°F

Max Pressure (PSI):

150

Material:

Steel

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Type:

Non-Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy