Apply to be a TradeMaster!
Main product image of 2-1/2" Spirovent Dirt High Velocity Steel Air and Dirt Separators (Flanged)
Magnifying glass
Hover image to zoom

2-1/2" Spirovent Dirt High Velocity Steel Air and Dirt Separators (Flanged)

SKU:
VHT250-FA
Rating:
(0)
Q&A:
(0)
2-1/2" Spirovent Dirt High Velocity Steel Air and Dirt Separators (Flanged)
Magnifying glass
Hover image to zoom
$6,026.14 each
Backorder
Backorder
Get it Mon, Nov 16 - Thu, Dec 17

This item replaces: VHT250-FL

Lift Gate

–
This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Steel
Product Highlight: Size
2-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp

Description

–
The Spirovent Air Eliminator / Dirt Separator employs a patented Spirotube coalescing / barrier medium that (scrubs˜ the air from the system fluid and gives the dirt something to collide into. Simple to install with a straight in-line design it is available in the (Dirt˜ model as a sealed vessel and the (Drain˜ model that includes a removable head and tube sheet construction. This allows access to the Spirotube bundle for inspection or cleaning.
Body Type: Steel
Connection Type: Flanged

Specs

–
Connection Type:

Flanged x Flanged

Product Type:

Dirt Eliminator

Air Eliminator

Size:

2-1/2"

Max Pressure (PSI):

150

Type:

Non-Magnetic

Material:

Steel

Application:

Heating

Connection Method:

Flanged

Max Temp (F):

270°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy