Apply to be a TradeMaster!
Main product image of 10G711B 7/8" x 1-3/8" ODF Solder 3-Way Hot Gas Defrost Valve
Magnifying glass
Hover image to zoom

10G711B 7/8" x 1-3/8" ODF Solder 3-Way Hot Gas Defrost Valve

Brand:
Sporlan
SKU:
3937-00
Rating:
(0)
Q&A:
(0)
10G711B 7/8" x 1-3/8" ODF Solder 3-Way Hot Gas Defrost Valve
Magnifying glass
Hover image to zoom
$1,037.98 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Discharge
7/8"
Product Highlight: Suction Line
1-3/8" SL
Product Highlight: Max Pressure (PSI)
500 MAX PSI

Description

–
The Sporlan Type 3 Way series valves primary purpose is to control automatically the flow of fluids, liquid or gas. Sporlan 3 Way Valves may be applied to divert flow of refrigerant in heat reclaim, reheat, or defrost applications. The most common use is heat reclaim. When the coil is de-energized the valve diverts refrigerant to the normal condenser. When the coil is energized the valve diverts refrigerant to the reclaim condenser. Two other applications are for split condensers and hot gas defrost. The B5D series are brass valves with extended copper connections. The 8D, 12D, and 16D series valves are powder coated steel bodies with extended copper connections. For Air Conditioning or refrigeration applications it is important to use system capacity, refrigerant, type of fluid, temperature and pressures. It is not recommended to size by line size. Refer to literature or selection program for capacity data and details. Each valve is factory tested to ensure positive leak-free performance.

Features:
  • Class F coils
  • E series has extended copper connections. Disassembly for installation is unnecessary
  • 3 Way pilot eliminates costly low side leaks
  • "B" type reduces install cost by eliminating the need for a solenoid valve on systems requiring idle condenser pump out.
  • Mount in vertical or horizontal lines
  • Synthetic seating material for tight closing
  • Synthetic coated metal gaskets minimize external leaks
  • Maximum working pressure for the (S)B5D series valves is 650 psi (45 bar), For the (S)8D, (S)12D, and (S)16D it is 450 psi (31 bar) and (S)8D-HP and (S)12D-HP it is 680 psi (47 bar)

Specs

–
Type:

3-Way

Discharge:

7/8"

Suction Line:

1-3/8"

Max Pressure (PSI):

500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy