Apply to be a TradeMaster!
Main product image of ORI-10 1-1/8" ODF Solder Head Pressure Control Valve w/ 40 Mesh Insertable Strainer (65/225 psi)
Magnifying glass
Hover image to zoom

ORI-10 1-1/8" ODF Solder Head Pressure Control Valve w/ 40 Mesh Insertable Strainer (65/225 psi)

Brand:
Sporlan
SKU:
900861
Rating:
(0)
Q&A:
(0)
ORI-10 1-1/8" ODF Solder Head Pressure Control Valve w/ 40 Mesh Insertable Strainer (65/225 psi)
Magnifying glass
Hover image to zoom
$728.54 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
1-1/8" Connection
Product Highlight: Max Pressure (PSI)
225 MAX PSI
Product Highlight: Min Pressure (PSI)
65 PSI

Description

–
  • VALVE TYPE: ORI-10
  • PRESSURE RANGE (PSI): 65/225
  • CONNECTION 1 STYLE: 1-1/8" ODF SOLDER
  • PORT SIZE: 1.218"
  • STRAINER TYPE: 40 Mesh Insertable

The Sporlan Type ORI(T) evaporator regulating valves have a brass body, extended copper connections, and inlet strainer. They are available with a range of adjustable settings and optional pressure tap, the primary function of these valves, referred to as EPR valves, is to prevent the evaporator pressure from falling below a predetermined value or setting. Each valve is factory tested to ensure positive leak-free performance.

Features:
  • Inlet strainer
  • Range of adjustable settings
  • Design working pressure for the ORI-6 valves and ORI-10 valves is 400 psi (27.6 bar)

Specs

–
Connection Size:

1-1/8"

Connection Type:

ODF

Port Size:

1.218"

Max Pressure (PSI):

225

Min Pressure (PSI):

65

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy