Apply to be a TradeMaster!
Main product image of ORD-4 5/8" ODF Solder Head Pressure Control Valve (20 psi)
Magnifying glass
Hover image to zoom

ORD-4 5/8" ODF Solder Head Pressure Control Valve (20 psi)

Brand:
Sporlan
SKU:
902877
Rating:
(0)
Q&A:
(0)
ORD-4 5/8" ODF Solder Head Pressure Control Valve (20 psi)
Magnifying glass
Hover image to zoom
$166.61 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
5/8" Connection

Description

–
  • VALVE TYPE: ORI-4
  • PRESSURE DIFFERENTIAL (PSI): 20
  • CONNECTION 1 STYLE: 5/8" ODF SOLDER
  • PORT SIZE: 1/2"

The Sporlan Type LAC, OROA, and ORD head pressure control valves have a brass body with copper connections. These valves are nonadjustable. They perform the function of limiting flow of refrigerant from the condenser and at the same time regulate the flow of hot gas around the condenser to the receiver during low ambient conditions, so as to keep the refrigerant in the liquid line at proper pressure. Each valve is factory tested to ensure positive leak-free performance.

Features:
  • Optional inlet strainer
  • Design working pressure for the LAC-4 valves is 500 psi (34.5 bar), The OROA, LAC-5 and LAC-10 valves is 450 psi (31 bar). The ORD valves is 680 psi (46.8 bar)

Specs

–
Connection Size:

5/8"

Connection Type:

ODF

Port Size:

1/2"

Pressure Differential:

20 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy