Apply to be a TradeMaster!
Main product image of HGBE-8 7/8" ODF Discharge Bypass Valve, Externally Equalized (75/150 PSIG)
Magnifying glass
Hover image to zoom

HGBE-8 7/8" ODF Discharge Bypass Valve, Externally Equalized (75/150 PSIG)

Brand:
Sporlan
SKU:
904062
Rating:
(0)
Q&A:
(0)
HGBE-8 7/8" ODF Discharge Bypass Valve, Externally Equalized (75/150 PSIG)
Magnifying glass
Hover image to zoom
$938.88 each
In Stock
In Stock
Get 16 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
7/8" Connection

Description

–
  • BODY STYLE: N/A
  • PRESSURE RANGE ADJUSTMENT (PSIG): 75/150
  • VALVE TYPE: 8
  • INLET SIZE (INCH): 7/8" ODF
  • OUTLET SIZE (INCH): 7/8" ODF
  • PORT SIZE (INCH): .43"
  • EQUALIZER METHOD SIZE (INCH): 1/4" SAE
  • EVAPORATOR EQUALIZER SIZE (INCH): 1/4" SAE
  • TYPE: HGBE
  • EQUALIZER METHOD: Externally Equalized
  • CONNECTION TYPE: Solder
  • CONNECTION MATERIAL: Copper

The Sporlan Type ADR, HGB, and SHGB discharge bypass regulating valves have a brass body. The smaller capacity direct acting valves are available with SAE or ODF connections. The larger capacity pilot operated valves have extended copper connections. The direct acting valves are available with nonadjustable or adjustable settings. The pilot operated valves are available with adjustable settings. The primary function of these valves, referred to as DBV valves, is to limit the minimum evaporating pressure during periods of low load either to prevent coil icing or avoid operating the compressor at a lower suction pressure than it was designed to operate. Each valve is factory tested to ensure positive leak-free performance.

Features/Benefits:
  • Optional inlet strainer
  • Range of adjustable settings
  • The SHGB pilot operated valves have a solenoid stop feature
  • Design working pressure for the (A)DRI, (A)DRS, (A)DRP and (A)DRH valves is 500 psi (34.5 bar), SHGB valves is 450 psi (31 bar) and the HGB -1 through HGB-8 valves is 700 psi (48.3 bar)

Specs

–
Connection Size:

7/8"

Max Pressure (PSIG):

150

Min Pressure (PSIG):

75

Port Size:

0.43"

Equalizer:

External

Connection Type:

ODF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy