Apply to be a TradeMaster!
Main product image of SDR-3 5/8" ODF Angle Electronic Discharge Bypass Valve w/ 10 Ft. Cable
Magnifying glass
Hover image to zoom

SDR-3 5/8" ODF Angle Electronic Discharge Bypass Valve w/ 10 Ft. Cable

Brand:
Sporlan
SKU:
930004
Rating:
(0)
Q&A:
(0)
SDR-3 5/8" ODF Angle Electronic Discharge Bypass Valve w/ 10 Ft. Cable
Magnifying glass
Hover image to zoom
$736.73 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Connection Type
ODF Connection

Description

–
  • VALVE TYPE: SDR-3
  • INLET CONNECTION: 5/8" ODF
  • OUTLET CONNECTION: 5/8" ODF
  • RESOLUTION (STEPS): 3193
  • CABLE LENGTH: 10'
  • CONFIGURATION: Angle
  • MOTOR TYPE: 2 Phase Permanent Magnet- 2 Coil Bipolar
  • MINIMUM AMBIENT TEMPERATURE (F): -40°
  • MINIMUM FLUID TEMPERATURE (F): -40°

Sporlan SDR Electric Discharge Bypass Valves are electronically controlled, stepper motor driven valves, designed specifically for precise control of discharge gas bypass applications. Featuring high resolution actuator assemblies, these valves provide unmatched control capability across a wide range of applications and loads. These valves are most commonly paired with a Sporlan Pressure Control, Temperature Control or Interface Board (IB).

Features/Benefits:
  • Direct temperature control
  • Tight shutoff when closed
  • Can be interfaced with direct digital controls or other building management systems
  • Functions as a standalone temperature control when used with a Sporlan TCB
  • Capacities up to 40 tons R-410A
  • Suitable for use with CFC, HCFC, and HFC refrigerants
  • Proven reliable step motor design
  • High force output for unparalleled reliability
  • Corrosion resistant materials used throughout
  • Low power consumption – 4 Watts

Specs

–
Cable Length:

10'

Size:

5/8"

Connection Type:

ODF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy