Apply to be a TradeMaster!
Main product image of CDST-17 1-5/8" ODF Straight Through Electric Regulator Valve w/ Inlet Pressure Tap
Magnifying glass
Hover image to zoom

CDST-17 1-5/8" ODF Straight Through Electric Regulator Valve w/ Inlet Pressure Tap

Brand:
Sporlan
SKU:
940083
Rating:
(0)
Q&A:
(0)
CDST-17 1-5/8" ODF Straight Through Electric Regulator Valve w/ Inlet Pressure Tap
Magnifying glass
Hover image to zoom
$1,210.66 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
1-5/8" Connection

Description

–
  • VALVE TYPE: CDST
  • VALVE STYLE: 17
  • CONFIGURATION: Straight Through
  • INLET CONNECTION: 1 5/8" ODF
  • OUTLET CONNECTION: 1 5/8" ODF
  • CABLE LENGTH: 20'

Parker-Sporlan’s CDS valves are stepper motor actuated electric valves intended for use in direct expansion refrigeration and air conditioning applications. CDS valves are suited for a wide range of suction, liquid and discharge line applications due to their broad fluid temperature range. These applications include Electric Evaporator Pressure Regulator, Receiver Pressurization and Condenser Holdback for low ambient control. These valves are approved for use with HCFC, HFC, HFO and HC refrigerants and Mineral, Alkylbenzene and Polyolester Oils.

The valve is serviceable so the piston and port can be cleaned and the motor assembly replaced if needed. The CDS valves are also offered with an optional pressure tap for measuring system pressure or evacuating the system and charging refrigerant.

Features:
  • Bi-polar stepper motor design delivers high force output
  • Actuator design provides great resolution
  • Tight seating piston design stops refrigerant flow
  • Serviceable construction allows for motor assembly replacement in the field
  • Brass, copper and stainless steel construction withstands the harshest environments

Specs

–
Cable Length:

20'

Connection Size:

1-5/8"

Connection Type:

ODF

Configuration:

Straight Through

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy