Springs in this category are tube-bending springs that slide over or inside copper, aluminum, or thin-wall steel tubing to hold its shape while a technician forms a bend by hand. General Tools' six-piece set covers OD sizes from 1/4 inch to 5/8 inch and is built from oil-hardened, tempered spring steel with a zinc-plated finish that resists rust in a truck box or tool bag. Wrapping or inserting the coil around the tubing keeps the wall from kinking or flattening as the bend takes shape, which matters most on refrigerant lines, condensate runs, and other soft-tubing applications where a rigid bender won't fit the space. Bends can reach up to 180 degrees with a properly sized spring. Because the tool has no moving parts, gears, or calibration to check, technicians keep a set of Springs on hand as a lightweight backup to lever-style benders for tight mechanical rooms and rooftop units.
Subcategories
Buying Guide
Match the spring's OD to the tubing being bent first. A spring sized too large won't grip the tube tightly enough to prevent kinking, while one sized too small won't slide on at all. Springs in this category run from 1/4 inch through 7/8 inch and larger, covering most refrigerant lines, condensate runs, and small water lines found on residential and light commercial jobs. Decide next whether a multi-size set or a single-size spring fits the work better. A six-piece set covering 1/4 inch to 5/8 inch handles most day-to-day bends on a service truck, while a single larger size like 7/8 inch suits technicians who mostly work on one type of line set. Material matters too. Oil-hardened, tempered spring steel with a zinc-plated finish resists rust better than an untreated coil left in a damp tool bag between jobs. Check the maximum bend angle a spring can form, since most reach up to 180 degrees, which covers return bends as well as gentler offsets. Federal Specification GGG-B-191-a compliance, listed on some single-size springs, offers a consistent baseline for coil quality across brands. Material compatibility matters too, since these springs are built for copper and other thin-wall tubing rather than heavier-wall pipe.
Frequently Asked Questions
What size bending spring fits 1/2 inch copper tubing?
A 1/2 inch OD bending spring matches 1/2 inch copper tubing directly, and this size is included in most six-piece spring sets that cover 1/4 inch through 5/8 inch. Picking the OD that matches the tubing exactly keeps the coil snug enough to prevent kinking during the bend.
Can one bending spring handle multiple tubing sizes?
A single bending spring is sized for one specific tubing OD, so a multi-size job needs either a full set or separate springs for each diameter. Six-piece sets covering 1/4 inch to 5/8 inch handle most common refrigerant and water-line sizes in one kit.
How many degrees can a bending spring form?
Most bending springs form bends up to 180 degrees, covering everything from a gentle offset to a full return bend. Forming the bend slowly by hand keeps the tubing wall from flattening at the tightest part of the curve.
What's the difference between a multi-size set and a single-size bending spring?
A multi-size set bundles several common OD springs, such as General Tools' six-piece set covering 1/4 inch through 5/8 inch, into one kit for a service truck. A single-size spring, like a 7/8 inch model built to Federal Specification GGG-B-191-a, targets one larger diameter used repeatedly on a specific job type.
Do bending springs work on aluminum tubing?
Bending springs built for copper also work on aluminum and other thin-wall tubing of the same OD, since the coil supports the wall regardless of metal type. Heavier-wall pipe needs a different bending method, since a spring alone won't provide enough support for thicker walls.