Apply to be a TradeMaster!
Main product image of 1-Pole Manual, Non-Reversing Motor Starter (16A)
Magnifying glass
Hover image to zoom

1-Pole Manual, Non-Reversing Motor Starter (16A)

Brand:
Square D
SKU:
2510FG1P
Rating:
(0)
Q&A:
(0)
1-Pole Manual, Non-Reversing Motor Starter (16A)
Magnifying glass
Hover image to zoom
$121.03 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
16 Amps
Product Highlight: Voltage
277v
Product Highlight: Horse Power
1 HP

Description

–
Square D 2510F fractional motor manual starter provide overload protection and manual On Off control for small single phase AC motors. Open style starter fits industry standard single-gang switch boxes for direct mounting in a wall or machine using any standard cover plate with a standard single cutout. Overload heater element is ordered separately to match motor data. Pilot light option is available. A variety of enclosures are available. Units are UL Listed and CSA Certified for global applications. This 1 pole non-reversing manual starter has a 16A current rating. Starter has a 1 HP rating at 115, 230, and 277 VAC. This NEMA 1 general purpose enclosure is a surface mounting enclosure. This manual starter is 4.25 inches tall, 2.44 inches wide and 2.75 inches deep. It weighs 0.79 lb. This device has a red pilot light indicator. Manual starter is UL listed and CSA certified.

Specs

–
Product Type:

Starter

Amperage:

16

Poles:

1

Reset Type:

Manual

Phase:

1

Voltage:

277v

Horse Power:

1

AWG:

14-12

Hole Size:

3/4"

1/2"

Control:

Toggle Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy