Apply to be a TradeMaster!
Main product image of Manual Motor Starter with Toggle, Enclosure NEMA Rating No Enclosure, 16 Amps
Magnifying glass
Hover image to zoom

Manual Motor Starter with Toggle, Enclosure NEMA Rating No Enclosure, 16 Amps

Brand:
Square D
SKU:
2510FO1
Rating:
(0)
Q&A:
(0)
Manual Motor Starter with Toggle, Enclosure NEMA Rating No Enclosure, 16 Amps
Magnifying glass
Hover image to zoom
$70.25 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
16 Amps
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
277v
Product Highlight: Warranty
18 Month Warranty

Description

–
Square D 2510F fractional motor manual starter provide overload protection and manual On Off control for small single phase AC motors. Open style starter fits industry standard single-gang switch boxes for direct mounting in a wall or machine using any standard cover plate with a standard single cutout. Overload heater element is ordered separately to match motor data. Pilot light option is available. A variety of enclosures are available. Units are UL Recognized and CSA Certified for global applications. This 1 pole non-reversing manual starter has a 16A current rating. Starter has a 1 HP rating at 115, 230, and 277 VAC. This manual starter is not supplied with an enclosure. This manual starter is 4.13 inches tall, 1.69 inches wide and 2.22 inches deep. It weighs 0.33 lb. This device is without a pilot light indicator. Manual starter is UL listed and CSA certified.

Specifications:
  • Phase Rating 1 Hp At 115 To 230/277 Vac
  • 1 Pole
  • Open Enclosure
  • Toggle Operator
  • Overloads Melting Alloy
  • 2510 Model
  • Approval Ul, Csa

Specs

–
Product Type:

Starter

Amperage:

16

Poles:

1

Horse Power:

1

Voltage:

277v

Control:

Toggle Switch

AWG:

14-12

Switch Operation:

Manual Reset

Phase:

1

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy