Apply to be a TradeMaster!
Main product image of 2-Pole Manual Open Starter (16A)
Magnifying glass
Hover image to zoom

2-Pole Manual Open Starter (16A)

Brand:
Square D
SKU:
2510FO2
Rating:
(0)
Q&A:
(0)
2-Pole Manual Open Starter (16A)
Magnifying glass
Hover image to zoom
$77.01 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
16 Amps
Product Highlight: Horse Power
2, 0.75, 1 HP

Description

–
Square D 2510F fractional motor manual starter provide overload protection and manual On Off control for small single phase AC motors. Open style starter fits industry standard single-gang switch boxes for direct mounting in a wall or machine using any standard cover plate with a standard single cutout. Overload heater element is ordered separately to match motor data. Pilot light option is available. A variety of enclosures are available. Units are UL Recognized and CSA Certified for global applications. This 2 pole nonreversing manual starter has a 16A current rating. Starter has a 1 HP at 115 VAC, 2 HP at 230 VAC, 1 HP at 277 VAC and 0.75 HP at 115 and 230 VDC ratings. This NEMA 1 general purpose enclosure is a surface mounting enclosure. This manual starter is 4.13 inches tall, 1.69 inches wide and 2.22 inches deep. It weighs 0.33 lb. This device is without a pilot light indicator. Manual starter is UL listed and CSA certified.

Specifications:
  • Phase Rating 0.75 Hp At 115 To 230 Vac
  • Phase Rating 1 Hp At 115 To 277 Vac
  • Phase Rating 2 Hp At 230 Vac
  • 2 Pole
  • Open Enclosure
  • Toggle Operator
  • Overloads Melting Alloy
  • 2510 Model
  • Approval Ul, Csa

Specs

–
Product Type:

Starter

Amperage:

16

Poles:

2

Horse Power:

2

0.75

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy