Shop Resideo Sale
Main product image of 3-Pole Manual Switch, Toggle Operated, No Pilot Light Non-Reversing Motor Starter, 600 VAC (30A)
Magnifying glass
Hover image to zoom

3-Pole Manual Switch, Toggle Operated, No Pilot Light Non-Reversing Motor Starter, 600 VAC (30A)

Brand:
Square D
SKU:
2510KW2
Rating:
(0)
Q&A:
(0)
3-Pole Manual Switch, Toggle Operated, No Pilot Light Non-Reversing Motor Starter, 600 VAC (30A)
Magnifying glass
Hover image to zoom
$371.98 each
In Stock
In Stock
Get 1 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Horse Power
10 HP

Description

–
Square D 2510K motor starting switches provide compact manual On Off control of single or three phase motors or resistance heating loads up to 600 VAC, where overload protection is not required or provided separately. Open type fits industry standard single-gang switch boxes for direct mounting in a wall or machine using any standard cover plate with a standard single cutout. Pilot light option is available. A variety of enclosures are available. Units are UL Listed and CSA Certified for global applications. The maximum operational voltage is 600 VAC and 250 VDC.

Features:
  • Line Rated Current: 30A
  • Motor Power HP: 2 HP at 115V AC; 1 HP at 90V DC; 2 HP at 115V DC; 1.5 HP at 230V AC; 7.5 HP at 230V AC, 10 HP at 460V AC, 575V AC
  • System Voltage: 600V AC, 230V DC
  • Poles Description: 3-Pole
  • Control Type: Toggle Switch
  • Number of Phases: 3-Phase
  • Local Signaling: No Indicator
  • Motor Starter Type: Non-Reversing
  • Electrical Connection: Screw Clamp Terminals

This switch has no pilot light indicator. A NEMA 4 watertight and dusttight die cast zinc alloy enclosure is used to protect this manual motor switch. This enclosure has one conduit entry on the bottom. The 0.75 inch conduit entry is tapped with number 14 pipe threads. This device is 4.38 inches tall, 3.00 inches wide and 4.25 inches deep. A toggle handle is used to turn the manual starter on and off. The toggle handle can be padlocked in the off position. This device is UL Listed and CSA certified.

Specs

–
Product Type:

Starter

Amperage:

30

Poles:

3

Enclosure Type:

NEMA 4

Voltage (Primary):

600 VAC

Horse Power:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy