Shop Resideo Sale
Main product image of Push Button Manual Motor Starter, Enclosure NEMA Rating 1, NEMA Size:M-0 (18A)
Magnifying glass
Hover image to zoom

Push Button Manual Motor Starter, Enclosure NEMA Rating 1, NEMA Size:M-0 (18A)

Brand:
Square D
SKU:
2510MBG2
Rating:
(0)
Q&A:
(0)
Push Button Manual Motor Starter, Enclosure NEMA Rating 1, NEMA Size:M-0 (18A)
Magnifying glass
Hover image to zoom
$323.78 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
18 Amps
Product Highlight: Horse Power
5 HP

Description

–
Square D 2510M and T integral horsepower manual motor starters provide overload protection and On Off control for small AC motors. Starters can be locked in the Off or Stop position to prevent inadvertent operation. Pilot lights and auxiliary contacts are field addable. Overload heater elements are ordered separately to match motor data. A variety of enclosures are available. Starters are UL Listed and CSA Certified for global applications. The pressure wire clamp terminals will accept 14 to 8 AWG copper wire. This starter has no pilot light indicator. A NEMA 1 general purpose surface mount enclosure is used to protect this integral horsepower manual starter. This is a painted sheet steel enclosure. Enclosure is 8.63 inches tall, 5.00 inches wide and 4.13 inches deep. This device weighs 4.14 lbs. 2510M integral horsepower starters are UL listed and CSA certified.

Specifications
  • Non Reversing
  • 3 Phase Rating 3 Hp At 200 To 230 V, 5 Hp At 380 To 575 V
  • 3 Pole
  • Size Nema M0
  • Nema 1, Surface Enclosure
  • Pushbutton Operator
  • Overloads Melting Alloy
  • 2510 Model

Specs

–
Product Type:

Starter

Amperage:

18

NEMA Rating:

1

Poles:

3

Phase:

3

Horse Power:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy