Apply to be a TradeMaster!
Main product image of Type S Replacement Coil 24V 60 Hz, NEMA Size 00
Magnifying glass
Hover image to zoom

Type S Replacement Coil 24V 60 Hz, NEMA Size 00

Brand:
Square D
SKU:
3104140020
Rating:
(0)
Q&A:
(0)
Type S Replacement Coil 24V 60 Hz, NEMA Size 00
Magnifying glass
Hover image to zoom
$133.81 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The coil can be easily replaced in Type S contactors or starters. By changing out the coil, the contactor or starter can be used in different control circuit voltage applications. This will also save the cost of a whole new contactor or starter if the coil were to fail. This coil is used in an 8502SA, series A, 8502SB, or 8502SC contactor, in an 8536SA, series A, 8536SB, or 8536SC starter or an 8903SM lighting contactor. This coil is rated for 24 VAC 60 Hz. The inrush power of this coil is 245 VA. It has an average sealed consumption of 27 VA. This coil has a height of 54.7 mm, a width of 81.5 mm and a depth of 48.3 mm. Coil is fully encapsulated to protect it. Coil has screw clamp connections.

Specs

–
Product Type:

Replacement Coil

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy