Apply to be a TradeMaster!
Main product image of 30 Amp, 208 Volt AC Replacement Contact Coil
Magnifying glass
Hover image to zoom

30 Amp, 208 Volt AC Replacement Contact Coil

Brand:
Square D
SKU:
3104140048
Rating:
(0)
Q&A:
(0)
30 Amp, 208 Volt AC Replacement Contact Coil
Magnifying glass
Hover image to zoom
3104140048 has been discontinued
Discontinued April 12, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
208V
Product Highlight: Amperage
30 Amps

Description

Note: Image may not be exact representation of item.

The coil can be easily replaced in Type S contactors or starters. By changing out the coil, the contactor or starter can be used in different control circuit voltage applications. This will also save the cost of a whole new contactor or starter if the coil were to fail. This coil is used in an 8502SA, series A, 8502SB, or 8502SC contactor, in an 8536SA, series A, 8536SB, or 8536SC starter or an 8903SM lighting contactor. This coil is rated for 208 VAC 60 Hz. The inrush power of this coil is 245 VA. It has an average sealed consumption of 27 VA. This coil has a height of 54.7 mm, a width of 81.5 mm and a depth of 48.3 mm. Coil is fully encapsulated to protect it. Coil has screw clamp connections.

Specs

Product Type:

Replacement Coil

Voltage:

208V

Amperage:

30

Starter:

1

00

VA Rating:

245

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm