Apply to be a TradeMaster!
Main product image of Type S Replacement Coil, 110/120V 50/60 Hz, NEMA Size 4
Magnifying glass
Hover image to zoom

Type S Replacement Coil, 110/120V 50/60 Hz, NEMA Size 4

Brand:
Square D
SKU:
3109140038
Rating:
(0)
Q&A:
(0)
Type S Replacement Coil, 110/120V 50/60 Hz, NEMA Size 4
Magnifying glass
Hover image to zoom
$355.49 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110/120v

Description

–
The coil can be easily replaced in a Type S contactor or starter. By changing out the coil, the contactor or starter can be used in different control circuit voltage applications. This will also save the cost of a whole new contactor or starter if the coil were to fail. This coil is used in an 8502SF contactor, an 8536SF starter or an 8903SV lighting contactor. This coil is rated for 110/120 VAC 50/60 Hz. The inrush power of this coil is 1185 VA. It has an average sealed consumption of 85 VA. This coil has a height of 74.7 mm, a width of 65 mm and a depth of 62.7 mm. Coil is fully encapsulated to protect it. Coil has screw clamp connections.

Specs

–
Product Type:

Replacement Coil

Voltage:

110/120v

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy