Apply to be a TradeMaster!
Current Transformer, 5VA (200/5, NEMA 1, 24" Flying Leads, AWG 16)

Current Transformer, 5VA (200/5, NEMA 1, 24" Flying Leads, AWG 16)

Brand:
Square D
SKU:
54R201
Rating:
(0)
Q&A:
(0)
Current Transformer, 5VA (200/5, NEMA 1, 24" Flying Leads, AWG 16)
$186.45 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • Product: General Purpose Current Transformer
  • Certifications: UL recognized
  • Ratio: 200/5
  • Enclosure Type: NEMA 1
  • Phase: 1 phase
  • Power Rating: 5 VA
  • Eletrical Connection: Flying leads 609.60 mm (24 in), AWG 16
  • Opening Size: Ø 1.56 in
  • Warranty: 18 months

Specs

–
Product Type:

Transformer

VA Rating:

5

Phase:

1

Features:

NEMA 1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy