Apply to be a TradeMaster!
Main product image of 24V DPST General Purpose Relay, 25A with Screw Terminals
Magnifying glass
Hover image to zoom

24V DPST General Purpose Relay, 25A with Screw Terminals

Brand:
Square D
SKU:
725BXXSC3ML24A
Rating:
(0)
Q&A:
(0)
24V DPST General Purpose Relay, 25A with Screw Terminals
Magnifying glass
Hover image to zoom
$33.54 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
25 Amps

Description

–
This 725 power relay belongs to the Schneider Electric Harmony electromechanical relays range. 725 power relay has a LED status indicator with screw terminals supporting DIN rail or Panel mounting. It's a 25A 2 NO contact configuration mechanical relay with nominal coil voltage of 24Vac and coil resistance of 275. The touch-proof covers on screw terminals provides IP20 degree of protection. It has a side-mounted spring return pushbutton for testing the contacts. It weighs 0.120Kg. It is suitable for high-capacity switching applications such as EV charging, CNC machines, and HVAC compressors. Protection modules and spring clips are available. The 725 relay range with high dielectric strength helps withstand severe voltage surges and spikes which provides protection for surrounding circuits.

Specs

–
Product Type:

Relay

Voltage:

24V

Switch:

DPST

Amperage:

25

Connections:

Screw Clamp Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy